Shop All Spring Pins
Spirol
Slotted Spring Pin 3/8 x 2-1/2 SS420 PV
Mfr # SPSP-375-2500
Zoro # G000400326
product price: $1.95
/ea
Sold in multiples of 14 for $27.30
$27.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPSP-375-2500
- Zoro # G000400326
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .375" (3/8) |
Fastener Length | 2 1/2 in |
Fits Hole Dia. (Min.-Max.) | .375" - .382" |
Actual Dia. (Min.-Max) | 0.385" to 0.395" |
Overall Length | 2.500" (2-1/2) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 423-544 |
Double Shear Strength (Lbs.) | 16300 lbs |
Wall Thickness | .077" |
Description
Slotted Pins-Stainless. Slotted Spring Pin 3/8 x 2-1/2 SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE Strong Bolt 2 Wedge Anchor, 3/4" Dia., 10" L, Carbon Steel Zinc Plated (STB2-75100)
- ZORO SELECT Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert, 100 PK (U70525.025.0125)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5/16 in Shaft Dia, 10 PK (SH-31SS)
- ZORO SELECT Grade 8, 1-1/2"-12 Hex Head Cap Screw, Black Oxide Steel, 5 in L (U04160.150.0500)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- ZORO SELECT Pin, Steel 420-560 HV30, 2mm dia., PK50 (M39140.020.0012)
- Spirol Spring Pins