Shop All Spring Pins
Spirol
Slotted Spring Pin 3/8 x 2-1/2 HCS PL
Mfr # SPP-375-2500
Zoro # G700400831
product price: $0.62
/ea
Sold in multiples of 42 for $26.04
$26.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-375-2500
- Zoro # G700400831
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .375" (3/8) |
Fastener Length | 2 1/2 in |
Overall Length | 2.500" (2-1/2) |
Actual Dia. (Min.-Max) | 0.385" to 0.395" |
Fits Hole Dia. (Min.-Max.) | .375" - .382" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Wall Thickness | .077" |
Double Shear Strength (Lbs.) | 16300 lbs |
Rockwell Hardness | HV 458-560 |
Description
Slotted Pins-Plain. Slotted Spring Pin 3/8 x 2-1/2 HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M6 x 1.0 x 40mm Socket Cap Screw - Steel - Black Oxide - DIN 125B - Class 12.9 - Pkg of 100 (CDC06040)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (2975PK)
- ZORO SELECT 1-1/2"-12 Socket Head Cap Screw, Black Oxide Steel, 6 in Length (U07040.150.0600)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- ZORO SELECT Spring Pin, Coiled, 1/8x3/4in, 1400lb, PK25 (U51430.012.0075)
- Spirol Spring Pins