Shop All Spring Pins
Spirol
Slotted Spring Pin 3/32 x 11/16 SS420 PV
Mfr # SPSP-093-0687
Zoro # G100400325
product price: $0.07
/ea
Sold in multiples of 500 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPSP-093-0687
- Zoro # G100400325
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .094" (3/32) |
Fastener Length | 11/16 in |
Fits Hole Dia. (Min.-Max.) | .094" - .097" |
Actual Dia. (Min.-Max) | 0.099" to 0.103" |
Overall Length | .688" (11/16) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 423-544 |
Double Shear Strength (Lbs.) | 1150 lbs |
Wall Thickness | .022" |
Description
Slotted Pins-Stainless. Slotted Spring Pin 3/32 x 11/16 SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Square Drive, 100 PK (1VU38)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51060.037.0100)
- ZORO SELECT Wire Brush, 1-1/2 in Dia., 4 PK (11M979)
- STANLEY Light Duty Staples, 24 ga, Wide Crown, 1/4 in Leg L, Steel (TRA204T)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin, M10 x 65 HCS PL ASME (SPM-100-065-A)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- ZORO SELECT Spring Pin, Stl, Slot, 5/8x3 In L (SLTP6253000BK)
- Spirol Spring Pins