Shop All Spring Pins
Spirol
Slotted Spring Pin 3/32 x 1-1/2 SS316 PV
Mfr # SPS6P-093-1500
Zoro # G700400480
product price: $0.20
/ea
Sold in multiples of 132 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 316
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS6P-093-1500
- Zoro # G700400480
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .094" (3/32) |
Fastener Length | 1 1/2 in |
Overall Length | 1.500" (1-1/2) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 316 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | Work Hardened |
Description
Slotted Pins-Stainless. Slotted Spring Pin 3/32 x 1-1/2 SS316 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 2, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 50 PK (00048)
- ZORO SELECT Set Screw, Zinc P, 16, Flat, 1-1/4in, PK100 (U07860.037.0125)
- ZORO SELECT Fully Threaded Rod, 5/8"-18, 6 ft, Steel, Grade A, Black Oxide Finish (U20360.062.7200)
- ELESA Hex Spoke Bolt Cap, 9.80 mm Fits Bolt Dia, Black, Polyethylene Matte (NCD)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- ZORO SELECT Spring Pin, Sltd, 1/4x2-3/4in, 7050lb, PK10 (U51428.025.0275)
- Spirol Spring Pins