Shop All Spring Pins
Spirol
Slotted Spring Pin 3/16 x 9/16 HCS ZC
Mfr # SP-187-0562
Zoro # G000400678
product price: $0.11
/ea
Sold in multiples of 254 for $27.94
$27.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SP-187-0562
- Zoro # G000400678
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .188" (3/16) |
Fastener Length | 9/16 in |
Overall Length | .563" (9/16) |
Actual Dia. (Min.-Max) | 0.194" to 0.199" |
Fits Hole Dia. (Min.-Max.) | .187" - .192" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 4150 lbs |
Wall Thickness | .040" |
Description
Slotted Pins-Plated. Slotted Spring Pin 3/16 x 9/16 HCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 25 PK (U04104.043.0100)
- E-Z LOK Hex Drive Threaded Insert, #10-32 Int Thrd Sz, 0.512 in L, Zinc Alloy (801032-13)
- ZORO SELECT Fully Threaded Stud, 3/8"-16, 4 in, Stainless Steel, 18-8, Plain Finish, 5 PK (45666)
- 3M Reclosable Fastener, Acrylic Adhesive, 150 ft, 1 in Wd, Clear (SJ3560)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- ZORO SELECT Spring P, HD Coiled, 5/32x1,3100lb, PK25 (U51431.015.0100)
- Spirol Spring Pins