Shop All Spring Pins
Spirol
Slotted Spring Pin, 3/16" x 7/16" HCS PL
Mfr # SPP-093-0218
Zoro # G9156309
product price: $0.04
/ea
Sold in multiples of 500 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-093-0218
- Zoro # G9156309
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .094" (3/32) |
Fastener Length | 7/16 in |
Fits Hole Dia. (Min.-Max.) | .094" - .097" |
Actual Dia. (Min.-Max) | 0.099" to 0.103" |
Overall Length | .219" (7/32) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 1150 lbs |
Wall Thickness | .022" |
Description
Slotted Spring Pin,3/16" x 7/16" HCS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 x 8" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (05530)
- PASLODE Collated Finishing Nail, 1-1/4 in L, 16 ga, Zinc Galvanized, T-Head Head, 20 Degrees, 2000 PK (650230)
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 10 PK (U04160.037.0550)
- ZORO SELECT Lag Screw, 5/16 in, 2 in, Steel, Black Oxide Hex Hex Drive, 400 PK (3132LB)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx1-3/4in, PK10 (U51431.031.0175)
- Spirol Spring Pins