Shop All Spring Pins
Spirol
Slotted Spring Pin 3/16 x 5/8 SS PV
Mfr # SPS3P-187-0625
Zoro # G200400287
product price: $0.32
/ea
Sold in multiples of 2500 for $800.00
$800.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS3P-187-0625
- Zoro # G200400287
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .188" (3/16) |
Fastener Length | 5/8 in |
Overall Length | .625" (5/8) |
Fits Hole Dia. (Min.-Max.) | .187" - .192" |
Actual Dia. (Min.-Max) | 0.194" to 0.199" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Wall Thickness | .040" |
Rockwell Hardness | Work Hardened |
Double Shear Strength (Lbs.) | 2425 lbs |
Description
Slotted Pins-Stainless. Slotted Spring Pin 3/16 x 5/8 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-14 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 5PK (34365)
- ZORO SELECT Clevis Pin, Zinc, 0.250x2 1/2 L, PK25 (WWG-CLPZ-172)
- KIPP Class 10.9, M12 Hex Head Cap Screw, Zinc Plated Steel, 110 mm L (K0871.512X110)
- MIDWEST FASTENER Nylon Insert Lock Nut, M10-1.50, Steel, Class 8, Chrome Plated, 10 PK (74573)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin 5/8 x 2-3/4 HD AS PL (SPC-625-2750H)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- ZORO SELECT Spring Pin, Coiled, 1/8x1/2in, 1400lb, PK100 (U39140.012.0050)
- Spirol Spring Pins