Shop All Spring Pins
Spirol
Slotted Spring Pin, 3/16" x 15/16" HCS PL
Mfr # SPP-093-0937
Zoro # G9156449
product price: $0.05
/ea
Sold in multiples of 500 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-093-0937
- Zoro # G9156449
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .094" (3/32) |
Fastener Length | 15/16 in |
Fits Hole Dia. (Min.-Max.) | .094" - .097" |
Overall Length | .938" (15/16) |
Actual Dia. (Min.-Max) | 0.099" to 0.103" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 1150 lbs |
Rockwell Hardness | HV 458-560 |
Wall Thickness | .022" |
Description
Slotted Spring Pin,3/16" x 15/16" HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS 1/8 x 3/8" Oversized Dowel Pins/Alloy Steel/Bright Finish , 500PK (PINOSD010003P)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 50 PK (U51050.025.0225)
- ZORO SELECT Fully Threaded Rod, 5-40, 2 ft, Steel, Grade 2, Plain Finish (11202)
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK (ALS4T-518-150)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- ZORO SELECT Spring Pin, Sltd, 3/32inx5/16in, Znc, PK100 (U39101.009.0031)
- Spirol Spring Pins