Shop All Spring Pins
Spirol
Slotted Spring Pin, 3/16" x 13/16" HCS PL
Mfr # SPP-093-0812
Zoro # G9156458
product price: $0.05
/ea
Sold in multiples of 10000 for $500.00
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-093-0812
- Zoro # G9156458
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .094" (3/32) |
Fastener Length | 13/16 in |
Fits Hole Dia. (Min.-Max.) | .094" - .097" |
Actual Dia. (Min.-Max) | 0.099" to 0.103" |
Overall Length | .813" (13/16) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 1150 lbs |
Wall Thickness | .022" |
Rockwell Hardness | HV 458-560 |
Description
Slotted Spring Pin,3/16" x 13/16" HCS PL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M20-2.50 Hex Head Cap Screw, Zinc Plated Steel, 50 mm L, 10 PK (M01210.200.0050)
- ZORO SELECT Clevis Pin, 18-8 Stainless Steel, 5/16, PK5 (U51798.031.0200)
- SENCO Collated Finishing Nail, 2-1/2 in L, 15 ga, Bright, Brad Head, 34 Degrees, 3000 PK (DA25EPB)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02288-PWR)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin, M10 x 65 HCS PL ASME (SPM-100-065-A)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- X1 TOOLS 3/16 x 5/8 Roll Pin / Spring Pin / Tension Pin 15 Pins by X1 Tools (X1E-CON-PIN-ROL-1150x15)
- Spirol Spring Pins