Shop All Spring Pins
Spirol
Slotted Spring Pin, 3/16" x 1-3/8" HCS PL
Mfr # SPP-093-1375
Zoro # G9156537
product price: $0.06
/ea
Sold in multiples of 400 for $24.00
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-093-1375
- Zoro # G9156537
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .094" (3/32) |
Fastener Length | 1 3/8 in |
Overall Length | 1.375" (1-3/8) |
Actual Dia. (Min.-Max) | 0.099" to 0.103" |
Fits Hole Dia. (Min.-Max.) | .094" - .097" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 1150 lbs |
Rockwell Hardness | HV 458-560 |
Wall Thickness | .022" |
Description
Slotted Spring Pin,3/16" x 1-3/8" HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 10 PK (N04104.050.0225)
- ZORO SELECT Barrel Bolt, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN4)
- MIDWEST FASTENER Round Spacer, Chrome Steel, 1/8 in Overall Lg, 3/8 in Inside Dia (74261)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-8)
- SPIROL Slotted Spring Pin 7/16 x 3 HCS ZC (SP-437-3000)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin 5/8 x 2-3/4 HD AS PL (SPC-625-2750H)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin, 1/8" x 1-1/8" HCS ZC (SP-125-1125)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- X1 TOOLS 5/16 x 2 Roll Pin / Spring Pin / Tension Pin 4 Pins by X1 Tools (X1E-CON-PIN-ROL-1260x4)
- Spirol Spring Pins