Shop All Spring Pins
Spirol
Slotted Spring Pin 1/8 x 3/4 SS PV
Mfr # SPS3P-125-0750
Zoro # G600400375
product price: $0.13
/ea
Sold in multiples of 226 for $29.38
$29.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS3P-125-0750
- Zoro # G600400375
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Fastener Length | 3/4 in |
Overall Length | .750" (3/4) |
Actual Dia. (Min.-Max) | 0.131" to 0.135" |
Fits Hole Dia. (Min.-Max.) | .125" - .129" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | Work Hardened |
Wall Thickness | .028" |
Double Shear Strength (Lbs.) | 1090 lbs |
Description
Slotted Pins-Stainless. Slotted Spring Pin 1/8 x 3/4 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 1/4" x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (PPTCIF02500500-025P)
- DFS Zinc Wall Driller Kit, No. 8 (08114WZ)
- STANLEY Collated Brad Nail, 1-3/16 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN1187)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Wafer Head Phillips Drive, 500 PK (KWT81)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- ZORO SELECT Spring Pin, Slot, 1/4x2 1/4 L, Pk25 (5BY71)
- Spirol Spring Pins