Shop All Spring Pins
Spirol
Slotted Spring Pin 18 x 34 HCS PH
Mfr # SPPH-125-0750
Zoro # G808168664
product price: $0.05
/ea
Sold in multiples of 500 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material High Carbon Steel
- Material Grade Grade 1070-1095
- Fastener Finish Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPPH-125-0750
- Zoro # G808168664
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 0.125 |
Fastener Length | 0.75 |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | High Carbon Steel |
Material Grade | Grade 1070-1095 |
Fastener Finish | Phosphate |
Standards | ASME B1882 |
Description
Slotted Spring Pin 18 x 34 10701095 Carbon Steel Phosphate ASME B1882
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Polished 18-8 Stainless Steel, 1 in Length, 5 PK (33273)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U51010.050.0500)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 80 mm L, 50 PK (M51010.060.0080)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 1-1/4 in L, 10 PK (U55000.050.0125)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SUBURBAN BOLT AND SUPPLY 5/32 X 3/4 ROLL PIN (A0570100048)
- Spirol Spring Pins