Shop All Spring Pins
Spirol
Slotted Spring Pin 1/8 x 2 HCS PL
Mfr # SPP-125-2000
Zoro # G000400821
product price: $0.11
/ea
Sold in multiples of 240 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-125-2000
- Zoro # G000400821
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Fastener Length | 2 in |
Overall Length | 2.000" (2) |
Fits Hole Dia. (Min.-Max.) | .125" - .129" |
Actual Dia. (Min.-Max) | 0.131" to 0.135" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Rockwell Hardness | HV 458-560 |
Wall Thickness | .028" |
Double Shear Strength (Lbs.) | 1875 lbs |
Description
Slotted Pins-Plain. Slotted Spring Pin 1/8 x 2 HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54751)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0062)
- ZORO SELECT Barrel Bolt, #8-32, 1/2 in Brl Lg, 13/64 in Brl Dia, 316 stainless steel Plain, 5 PK (2JGN4)
- ZORO SELECT #6-32 x 3/4 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.013.0075)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- ZORO SELECT Spring Pin, Sltd, 3/16inx1in, Znc, PK100 (U39101.018.0100)
- Spirol Spring Pins