Shop All Spring Pins
Spirol
Slotted Spring Pin, 1/8" x 2-1/2" SS PV
Mfr # SPS3P-125-2500
Zoro # G9156975
product price: $0.29
/ea
Sold in multiples of 80 for $23.20
$23.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS3P-125-2500
- Zoro # G9156975
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .125" (1/8) |
Fastener Length | 2 1/2 in |
Actual Dia. (Min.-Max) | 0.131" to 0.135" |
Overall Length | 2.500" (2-1/2) |
Fits Hole Dia. (Min.-Max.) | .125" - .129" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Wall Thickness | .028" |
Rockwell Hardness | Work Hardened |
Double Shear Strength (Lbs.) | 1090 lbs |
Item | Slotted Spring Pin,1/8" x 2-1/2" SS PV |
Description
Slotted Spring Pin,1/8 In. x 2-1/2 In. SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 5 PK (Z9680)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/2 in L, 10 PK (U04005.075.0550)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01000.050.0150)
- ZORO SELECT Spring Pin, Slot, 1/4x3 1/2 L, PK10 (5BY74)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- GARBAGE COMMANDER 3/8" x 3" PTO Spring Clip (38PTO)
- Spirol Spring Pins