Shop All Spring Pins
Spirol
Slotted Spring Pin 1/4 x 3/4 SS420 PV
Mfr # SPSP-250-0750
Zoro # G600400559
product price: $0.30
/ea
Sold in multiples of 87 for $26.10
$26.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 420
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPSP-250-0750
- Zoro # G600400559
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .250" (1/4) |
Fastener Length | 3/4 in |
Fits Hole Dia. (Min.-Max.) | .250" - .256" |
Actual Dia. (Min.-Max) | 0.258" to 0.264" |
Overall Length | .750" (3/4) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 420 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Wall Thickness | .048" |
Rockwell Hardness | HV 423-544 |
Double Shear Strength (Lbs.) | 7050 lbs |
Description
Slotted Pins-Stainless. Slotted Spring Pin 1/4 x 3/4 SS420 PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.025.0200)
- HILLMAN Lag Screw, 25 PK (48899)
- TINKERTOOLS Pro-Twist No.12 x 0.75 in. 1 lbs Hex Washer Head Sheet Metal Screws (TI2189419)
- GRIP-RITE Deck Screw, #6 x 2 in, Flat Head, Phillips Drive (2GS25BK)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- MTD Pin-Spring Spir 1/ (715-0108)
- Spirol Spring Pins