Shop All Spring Pins
Spirol
Slotted Spring Pin 1/4 x 3 SS PV
Mfr # SPS3P-250-3000
Zoro # G700400329
product price: $0.91
/ea
Sold in multiples of 29 for $26.39
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS3P-250-3000
- Zoro # G700400329
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .250" (1/4) |
Fastener Length | 3 in |
Actual Dia. (Min.-Max) | 0.258" to 0.264" |
Fits Hole Dia. (Min.-Max.) | .250" - .256" |
Overall Length | 3.000" (3) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Wall Thickness | .048" |
Double Shear Strength (Lbs.) | 4100 lbs |
Rockwell Hardness | Work Hardened |
Description
Slotted Pins-Stainless. Slotted Spring Pin 1/4 x 3 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 x 3/4" Steel Coarse Thread Hex Socket Headless Set Screws 8PK (70805)
- MIDWEST FASTENER #8-32 x 1" Steel Coarse Thread Hex Socket Headless Set Screws 20PK (70768)
- ZORO SELECT Machine Screw Nut, #2-56, Brass, Not Graded, Plain, 1/16 in Ht, 100 PK (1WA59)
- INDUSCO Eyebolt, 1/2"x6", Stainless Reg (36500226)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- ZORO SELECT M6 X 40 Spring Pin ISO 302 Stainless (5DE80)
- Spirol Spring Pins