Shop All Spring Pins
Spirol
Slotted Spring Pin 1/4 x 3 HCS PL
Mfr # SPP-250-3000
Zoro # G700400732
product price: $0.38
/ea
Sold in multiples of 75 for $28.50
$28.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-250-3000
- Zoro # G700400732
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .250" (1/4) |
Fastener Length | 3 in |
Fits Hole Dia. (Min.-Max.) | .250" - .256" |
Overall Length | 3.000" (3) |
Actual Dia. (Min.-Max) | 0.258" to 0.264" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Wall Thickness | .048" |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 7050 lbs |
Description
Slotted Pins-Plain. Slotted Spring Pin 1/4 x 3 HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 130 mm Length, 25 PK (M51050.080.0130)
- ZORO SELECT T-Nut, 3 Prongs, #10-24, Steel, Zinc Plated, 0.243 in Barrel Dia, 5/16 in Barrel Ht, 2000 PK (1005NT3)
- GRIP-RITE Common Nail, 2-1/2 in L, 8D, Steel, Bright Finish (8CUTMAS)
- USA INDUSTRIALS Hex Standoff, M3 Thrd Sz, 1/4 in L, 4.7 mm Thrd L Aluminum Plain, 6.0 mm Hex W (ZSNDF-101)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- ZORO SELECT Spring Pin, Sltd, 1/4x1-1/2in, 7050lb, PK25 (U51428.025.0150)
- Spirol Spring Pins