Shop All Spring Pins
Spirol
Slotted Spring Pin 1/4 x 15/16 HCS ZC
Mfr # SP-250-0937
Zoro # G100400677
product price: $0.21
/ea
Sold in multiples of 250 for $52.50
$52.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SP-250-0937
- Zoro # G100400677
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .250" (1/4) |
Fastener Length | 15/16 in |
Overall Length | .938" (15/16) |
Fits Hole Dia. (Min.-Max.) | .250" - .256" |
Actual Dia. (Min.-Max) | 0.258" to 0.264" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Wall Thickness | .048" |
Double Shear Strength (Lbs.) | 7050 lbs |
Rockwell Hardness | HV 458-560 |
Description
Slotted Pins-Plated. Slotted Spring Pin 1/4 x 15/16 HCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, 18-8 Stainless Steel, Plain, 2 PK (40574)
- ZORO SELECT Socket Set Screw, Cup, 1/4-28x1-1/2, PK100 (U07852.025.0150)
- ZORO SELECT Deck Screw, #10 x 2-1/2 in, Steel, Flat Head, Torx Drive, 200 PK (U30251.019.0250)
- ZORO SELECT Taper Pin, Standard, Steel, #4 x 1-3/4, PK10 (U39000.250.0175)
- SPIROL Slotted Spring Pin 7/16 x 1-1/2 HCS ZC (SP-437-1500)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- SPIROL Coiled Spring Pin, 5/8"x 3-1/2"HD AS PL (SPC-625-3500H)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- ZORO SELECT Spring Pin, Slot, 1x3/32 L, Pk100 (5BU94)
- Spirol Spring Pins