Shop All Spring Pins
Spirol
Slotted Spring Pin 14 x 112 SD HCS PH
Mfr # MS16562-160
Zoro # G708168665
product price: $0.48
/ea
Sold in multiples of 75 for $36.00
$36.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material High Carbon Steel
- Fastener Finish Phosphate
- Outside Dia. 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # MS16562-160
- Zoro # G708168665
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | 0.25 |
Fastener Length | 1.5 |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted |
Basic Material | High Carbon Steel |
Fastener Finish | Phosphate |
Description
Slotted Spring Pin 14 x 112 Standard Duty 10701090 Carbon Steel Phosphate MS16562
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.016.0150)
- SUBURBAN BOLT AND SUPPLY Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030200100ZYD)
- ZORO SELECT #5-40 x 2 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0200)
- ZORO SELECT Dowel Pin, 416SS, 4 Diax20mm L, PK10 (MDP16-8)
- SPIROL Slotted Spring Pin 7/16 x 1-1/2 HCS ZC (SP-437-1500)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"SD HCS PL (SPC-375-2250)
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin 1/2 x 2-1/2 HCS ZC (SP-500-2500)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- ZORO SELECT Spring Pin, Coiled, 3/16inx1in, 3150lb, PK50 (U39140.018.0100)
- Spirol Spring Pins