Shop All Spring Pins
Spirol
Slotted Spring Pin 1/4 x 1-3/8 SS PV
Mfr # SPS3P-250-1375
Zoro # G600400429
product price: $0.44
/ea
Sold in multiples of 58 for $25.52
$25.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS3P-250-1375
- Zoro # G600400429
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .250" (1/4) |
Fastener Length | 1 3/8 in |
Overall Length | 1.375" (1-3/8) |
Fits Hole Dia. (Min.-Max.) | .250" - .256" |
Actual Dia. (Min.-Max) | 0.258" to 0.264" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Wall Thickness | .048" |
Double Shear Strength (Lbs.) | 4100 lbs |
Rockwell Hardness | Work Hardened |
Description
Slotted Pins-Stainless. Slotted Spring Pin 1/4 x 1-3/8 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M14-1.50 Hex Head Cap Screw, Black Oxide Steel, 120 mm L, 25 PK (M04160.140.0120)
- MIDWEST FASTENER #10-32 x 2 in Phillips Pan Machine Screw, Black Oxide Steel, 12 PK (33177)
- ZORO SELECT Cotter Pin, Hairpin, 3/64"Dx3/4" L, PK100 (WWG-BPXS-2304)
- ZORO SELECT Solid Rivet, Flat Head, 0.25 in Dia., 2 in L, Steel Body, 30 PK (410832U)
- SPIROL Coiled Spring Pin, 7/16"x2"HD HCS PL (SPC-437-2000H)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 1/4"x 2-1/4"SD HCS PL (SPC-250-2250)
- ZORO SELECT 1/16 X 1/2 Slotted Pin Steel, Plain (5CU80)
- Spirol Spring Pins