Shop All Spring Pins
Spirol
Slotted Spring Pin 1/2 x 2-1/2 HCS ZC
Mfr # SP-500-2500
Zoro # G100400660
Sold in multiples of 16 for $27.04
$27.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spirol
- MFR # SP-500-2500
- Zoro # G100400660
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .500" (1/2) |
Fastener Length | 2 1/2 in |
Overall Length | 2.500" (2-1/2) |
Fits Hole Dia. (Min.-Max.) | .500" - .510" |
Actual Dia. (Min.-Max) | 0.513" to 0.524" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Wall Thickness | .094" (3/32) |
Double Shear Strength (Lbs.) | 27100 lbs |
Rockwell Hardness | HV 458-560 |
Description
Slotted Pins-Plated. Slotted Spring Pin 1/2 x 2-1/2 HCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Hairpin, 5/64"Dx1-9/16" L, PK25 (2UJL7)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L, 5 PK (U04100.050.0850)
- SUBURBAN BOLT AND SUPPLY Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L (A0020320532Z)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Hot Dipped Galvanized Finish, 5 PK (U37025.125.0001)
- SPIROL Slotted Spring Pin 1/2 x 1-1/2 HCS ZC (SP-500-1500)
- SPIROL Slotted Spring Pin 7/16 x 1-1/2 HCS ZC (SP-437-1500)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- ZORO SELECT Spring Pin, Slot, 3/8x3/16 L, PK100 (5BY36)
- Spirol Spring Pins