Shop All Spring Pins
Spirol
Slotted Spring Pin 1/2 x 1-1/2 HCS ZC
Mfr # SP-500-1500
Zoro # G700400619
product price: $1.15
/ea
Sold in multiples of 25 for $28.75
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Zinc Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SP-500-1500
- Zoro # G700400619
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .500" (1/2) |
Fastener Length | 1 1/2 in |
Actual Dia. (Min.-Max) | 0.513" to 0.524" |
Overall Length | 1.500" (1-1/2) |
Fits Hole Dia. (Min.-Max.) | .500" - .510" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Zinc Clear |
Standards | ASME B18.8.2 |
Wall Thickness | .094" (3/32) |
Rockwell Hardness | HV 458-560 |
Double Shear Strength (Lbs.) | 27100 lbs |
Description
Slotted Pins-Plated. Slotted Spring Pin 1/2 x 1-1/2 HCS ZC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1-1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 10 PK (931086)
- ZORO SELECT M10-1.50 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 5 PK (MPPD100350-005P1)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U55450.037.0001)
- ZORO SELECT 5/16"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK (U51041.031.0062)
- SPIROL Slotted Spring Pin 1/2 x 2-1/2 HCS ZC (SP-500-2500)
- SPIROL Coiled Spring Pin M2 x 8 SD SS420 PV (SPCMSP-020-008)
- SPIROL Slotted Spring Pin 7/16 x 2 HCS ZC (SP-437-2000)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- ZORO SELECT Pin, Steel 420-560 HV30, 16mm dia. (M39140.160.0040)
- Spirol Spring Pins