Shop All Spring Pins
Spirol
Slotted Spring Pin 1/16 x 7/8 HCS PL
Mfr # SPP-062-0875
Zoro # G000400722
product price: $0.05
/ea
Sold in multiples of 500 for $25.00
$25.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material High Carbon Steel
- Material Grade 1070-1080
- Fastener Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPP-062-0875
- Zoro # G000400722
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .063" (1/16) |
Fastener Length | 7/8 in |
Fits Hole Dia. (Min.-Max.) | .062" - .065" |
Overall Length | .875" (7/8) |
Actual Dia. (Min.-Max) | 0.066" to 0.069" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | High Carbon Steel |
Material Grade | 1070-1080 |
Fastener Finish | Plain |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 430 lbs |
Wall Thickness | .012" |
Rockwell Hardness | HV 458-560 |
Description
Slotted Pins-Plain. Slotted Spring Pin 1/16 x 7/8 HCS PL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 5/16"-18, 2 1/2 in Wd, 5 5/8 in Ht, Plain Stainless Steel (U17567.031.0201)
- KIPP Hex Nut, M8, Steel, Grade 8, Zinc Plated, 8 mm Ht (K1148.208)
- SPAX Wood Screw, 5 in, Round Head Hex Drive (4571820801275)
- HILLMAN 5 lbs Power Pro No.10 x 3.5 in. Star Flat Head Exterior Deck Screws (5022002)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Coiled Spring Pin, 1/4"x3"HD HCS PL (SPC-250-3000H)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Slotted Spring Pin M10 x 24 HCS PL ISO (SPM-100-024-I)
- SPIROL Slotted Spring Pin 5/32 x 3/4 SS420 PV (SPSP-156-0750)
- ZORO SELECT Spring Pin, Slot, 5/16x5/64 L, Pk100 (5BU77)
- Spirol Spring Pins