Shop All Spring Pins
Spirol
Slotted Spring Pin 1/16 x 5/16 SS PV
Mfr # SPS3P-062-0312
Zoro # G600400405
product price: $0.04
/ea
Sold in multiples of 500 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS3P-062-0312
- Zoro # G600400405
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .063" (1/16) |
Fastener Length | 5/16 in |
Fits Hole Dia. (Min.-Max.) | .062" - .065" |
Overall Length | .313" (5/16) |
Actual Dia. (Min.-Max) | 0.066" to 0.069" |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Rockwell Hardness | Work Hardened |
Double Shear Strength (Lbs.) | 250 lbs |
Wall Thickness | .012" |
Description
Slotted Pins-Stainless. Slotted Spring Pin 1/16 x 5/16 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 5, Zinc Plated, 31/64 in Ht, 25 PK (U01300.056.0001)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 3/4 in L, 3/8 in Sq, 10 PK (WWG-35257)
- AVK Rivet Nut, M8-1.25 Thread Size, 170.4 mm Flange Dia., 20.45 mm L, Steel, 10 PK (ALS4T-8125-7.9)
- ZORO SELECT Taper Pin, Standard, Steel, #2 x 1-1/2, PK25 (U39000.193.0150)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Slotted Spring Pin, M8 x 45 HCS PL ISO (SPM-080-045-I)
- SPIROL Coiled Spring Pin 7/64 x 1/2 SD HCS PL (SPC-109-0500)
- SPIROL Slotted Spring Pin 1/4 x 3/4 SS420 PV (SPSP-250-0750)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS420 PV (SPSP-062-0250)
- SPIROL Slotted Spring Pin 7/32 x 1-1/2 HCS PL (SPP-218-1500)
- ZORO SELECT Spring Pin, Coiled, 3/32x5/8in, 775lb, PK100 (U39140.009.0062)
- Spirol Spring Pins