Shop All Spring Pins
Spirol
Slotted Spring Pin 1/16 x 3/8 SS PV
Mfr # SPS3P-062-0375
Zoro # G700400435
product price: $0.04
/ea
Sold in multiples of 463 for $18.52
$18.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted Spring Pin
- Basic Material Stainless Steel
- Material Grade 302/304
- Fastener Finish Passivated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SPS3P-062-0375
- Zoro # G700400435
- Country of Origin United States
- Category Spring Pins
Dimensions
Outside Dia. | .063" (1/16) |
Fastener Length | 3/8 in |
Fits Hole Dia. (Min.-Max.) | .062" - .065" |
Actual Dia. (Min.-Max) | 0.066" to 0.069" |
Overall Length | .375" (3/8) |
Details
Pin Item | Spring Pin |
System of Measurement | Inch |
Spring Pin Type | Slotted Spring Pin |
Basic Material | Stainless Steel |
Material Grade | 302/304 |
Fastener Finish | Passivated |
Standards | ASME B18.8.2 |
Double Shear Strength (Lbs.) | 250 lbs |
Wall Thickness | .012" |
Rockwell Hardness | Work Hardened |
Description
Slotted Pins-Stainless. Slotted Spring Pin 1/16 x 3/8 SS PV
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #10-24, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51810.019.0001)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-1/2TWK)
- KEN FORGING Machinery Eye Bolt Blank With Shoulder, Unthreaded, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2023-BLANK)
- MIDWEST FASTENER 1/2"-13 x 3-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01144)
- SPIROL Slotted Spring Pin 1/16 x 1/4 SS PV (SPS3P-062-0250)
- SPIROL Coiled Spring Pin 7/64 x 3/4 SD SS420 PV (SPCSP-109-0750)
- SPIROL Slotted Spring Pin, 5/32" x 1-5/8" SS PV (SPSP-156-1625)
- SPIROL Coiled Spring Pin, 3/8"x 2-1/4"HD HCS PL (SPC-375-2250H)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- SPIROL Coiled Spring Pin 3/16 x 2 HD HCS PL (SPC-187-2000H)
- ZORO SELECT Spring Pin, Sltd, 1/16inx1/2in, Pln, PK100 (U39100.006.0050)
- Spirol Spring Pins