Shop All Round Spacers
Spirol
Round Spacer, #8 Screw Size, Zinc Clear Trivalent Carbon Steel, 1/2 in Overall Lg, #8 Inside Dia
Mfr # SP100-008-0500Z
Zoro # G9147811
product price: $0.22
/ea
Sold in multiples of 120 for $26.40
$26.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size #8
- Overall Length 1/2 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SP100-008-0500Z
- Zoro # G9147811
- Country of Origin United States
- Category Round Spacers
Dimensions
For Screw Size | #8 |
Overall Length | 1/2 in |
Inside Diameter | #8 |
Outside Diameter | .230" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Spacer SD,#8 x 1/2",LCS ZN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.020.0010)
- PASLODE Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, T-Head Head, 0 Degrees, 2000 PK (650213)
- VAST Spring Nut, 7/8"-9, 100 PK (V200 7/8-100)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37170.050.0001)
- SPIROL Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/4 in Overall Lg (CL200-375-0750Z3)
- SPIROL Pipe Spacer, 5/16 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/8 in Overall Lg (CL200-312-0375Z3)
- SPIROL Spacer SD, 1/4", x 3/4", LCS ZN, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/4 in Overall Lg (SP100-250-0750Z)
- ZORO SELECT Round Spacer, #10 Screw Size, Stainless Stainless Steel, 9/16 in Overall Lg (370910RS303)
- ZORO SELECT Spacer, #2 Screw Size, Plain Nylon, 1/2 in Overall Lg, 0.091 in Inside Dia, 10 PK (13SP055)
- FASCOMP Spacer, 5/16 RndX3/8,140 ID, Al, Plain Aluminum, 3/8 in Overall Lg, 0.14 in Inside Dia (FC1157-6-A)
- ZORO SELECT Round Spacer, #8 Screw Size, Aluminum, 1/8 in Overall Lg (310208RSA)
- Spirol Round Spacers