Shop All Round Spacers
Spirol
Round Spacer, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/8 in Overall Lg, 1/4 in Inside Dia
Mfr # SP100-250-0375Z
Zoro # G9147796
product price: $0.16
/ea
Sold in multiples of 110 for $17.60
$17.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Material Low Carbon Steel
- Finish Zinc Plated
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SP100-250-0375Z
- Zoro # G9147796
- Country of Origin Canada
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 3/8 in |
Inside Diameter | 1/4 in |
Outside Diameter | 0.335" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Low Carbon Steel |
Finish | Zinc Plated |
Description
Spacer SD,1/4",x 3/8",LCS ZN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.016.0075)
- ZORO SELECT Thread Forming Screw, M2.5-1.40 x 10 mm, Zinc Plated Steel Pan Head Pozidriv Drive, 10000 PK (M2.510LZP4)
- NEWPORT FASTENERS Class 10.9, M16-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 100 mm L, 25 PK (697207-25)
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 75 ft, 1 in Wd, White (185231)
- SPIROL Spacer SD, 1/4", x 3/4", LCS ZN, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/4 in Overall Lg (SP100-250-0750Z)
- SPIROL Pipe Spacer, 5/16 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/8 in Overall Lg (CL200-312-0375Z3)
- SPIROL Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/4 in Overall Lg (CL200-375-0750Z3)
- J.W. WINCO Round Spacer, M8 Screw Size, Stainless Steel, 2 mm Overall Lg, 8 mm Inside Dia (10W2LGA)
- 3M Spacer Ring 30328, 2 per bag 1 bag/pk (30328)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/4 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-257)
- ZORO SELECT Spacer, #4 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.115 in Inside Dia, 10 PK (CRF030844GR)
- Spirol Round Spacers