Shop All Round Spacers
Spirol
Round Spacer, 1/4 in Screw Size, Zinc Clear Trivalent Carbon Steel, 1 in Overall Lg
Mfr # SP100-250-1000Z
Zoro # G9147945
product price: $0.32
/ea
Sold in multiples of 65 for $20.80
$20.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- For Screw Size 1/4 in
- Material Carbon Steel
- Finish Zinc Clear Trivalent
- Inside Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # SP100-250-1000Z
- Zoro # G9147945
- Country of Origin Canada
- Category Round Spacers
Dimensions
For Screw Size | 1/4 in |
Overall Length | 1 in |
Inside Diameter | 1/4 in |
Outside Diameter | .335" |
Details
Item | Round Spacer |
System of Measurement | Inch |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent |
Description
Spacer SD,1/4",x 1 LCS ZN
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel (319-5)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1-3/8 in Length, 50 PK (U07000.037.0137)
- ZORO SELECT Step Key Stock 1, 3/8 in Top W, 3/16 in Top Step H, 5/16 in Bottom W, 5/32 in Lower Step H (WWGSK08-1)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.021.0125)
- SPIROL Spacer SD, 1/4", x 3/4", LCS ZN, 1/4 in Screw Size, Zinc Plated Low Carbon Steel, 3/4 in Overall Lg (SP100-250-0750Z)
- SPIROL Pipe Spacer, 5/16 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/8 in Overall Lg (CL200-312-0375Z3)
- SPIROL Pipe Spacer, 3/8 in Screw Size, Zinc Clear Trivalent High Carbon Steel, 3/4 in Overall Lg (CL200-375-0750Z3)
- USA INDUSTRIALS Aluminum Unthreaded Round Spacers, M4 Screw Size, Plain Aluminum, 3 mm Overall Lg (ZSPCR-404)
- MIDWEST FASTENER Round Spacer, Steel, 1-1/2 in Overall Lg, 1/2 in Inside Dia (31947)
- ZORO SELECT Round Spacer, #6 Screw Size, Stainless Stainless Steel, 15/16 in Overall Lg (371506RS303)
- ZORO SELECT Round Spacer, #2 Screw Size, Nylon, 5/8 in Overall Lg (141002RSN)
- Spirol Round Spacers