Shop All Threading Inserts
Spirol
Pt#, Series 51. Press-In - W/ Flange Brass Insert, 25PK
Mfr # 78241
Zoro # G509557224
product price: $13.99
/pk 25, $0.56/ea
$13.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Press-In - W/ Flange
- Material Brass
- Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 78241
- Zoro # G509557224
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | 1/4"-20 |
Details
Style | Press-In - W/ Flange |
Material | Brass |
Description
1/4-20x 5/16 Brass, Press-In - W/ Flange Insert, Series 51
- •Press-In Inserts are ideal for use in softer plastics to provide a reusable thread which can meet the tightening torque requirements for a threaded joint.
- •These Inserts are designed to reduce installation cost at a sacrifice of torque and pull-out performance.
- •Helical knurls are used to provide both torque and pull-out resistance and to ensure good plastic flow as the Insert rotates into the hole. Installation torque to achieve sufficient tension between the threads is not a problem in that the helical knurls are designed so that the direction of the installation torque will have the tendency to drive the Insert into the hole, which of course is not possible, as the threaded joint is tightened.
- •A pilot only slightly smaller than the hole and of sufficient length is designed to assure straight insertion into the hole.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- RAILHEAD GEAR Wrench, Impact, Ergo Series, 1-1/2" Drive (KW-5000G)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T30 L.28 mm (01350030)
- WIDIA Threading Insert, NTK, (NT2R)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-312-12X)
- MICRO 100 Threading Tool, 0.140" (9/64) Min Bore dia, Max. Bore Depth: 1/4" (IT-140250X)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56 (IT-160400X)
- CARMEX Threading Insert, 16 IR 10 ACME BMA (16 IR 10 ACME BMA)
- H & H INDUSTRIAL PRODUCTS 1/2-20 Wire Thread Inserts (1011-0260)
- WIDIA Threading Insert, NTP, (NT2RK)
- Spirol Indexable Tools