Shop All Threading Inserts
Spirol
Pt#, Series 50. Press-In - No flange Brass Insert, 50PK
Mfr # 78172
Zoro # G709557215
product price: $10.15
/pk 50, $0.20/ea
$10.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Press-In - No flange
- Material Brass
- Size #4-40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 78172
- Zoro # G709557215
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #4-40 |
Details
Style | Press-In - No flange |
Material | Brass |
Description
4-40x .140 Brass, Press-In - No flange Insert, Series 50
- •Press-In Inserts are ideal for use in softer plastics to provide a reusable thread which can meet the tightening torque requirements for a threaded joint.
- •These Inserts are designed to reduce installation cost at a sacrifice of torque and pull-out performance.
- •Helical knurls are used to provide both torque and pull-out resistance and to ensure good plastic flow as the Insert rotates into the hole. Installation torque to achieve sufficient tension between the threads is not a problem in that the helical knurls are designed so that the direction of the installation torque will have the tendency to drive the Insert into the hole, which of course is not possible, as the threaded joint is tightened.
- •A pilot only slightly smaller than the hole and of sufficient length is designed to assure straight insertion into the hole.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCHSENKOPF Split Quick Axe w/Hickory Handle (OX 648 H-2508)
- MARKAL Railroad Chalk 1" Tip, Red (80502)
- DEWALT Cordless Impact Driver Kit, 1/4" Drive (DCF845D1E1)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1000-14X)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN (LTR-312-20X)
- ZORO SELECT BSW Repair Kit, 1/2-12, PK6 (83724)
- TUNGALOY Threading Insert, Carbide, Tangential (JTTL3005F J740)
- WALTER Insert Walter NTS for Threading NTS-ER-16 AG60 WXM20 (NTS-ER-16 AG60 WXM20)
- AVK Thread Conversion Kit, 1/4-20, UNC, 1 pcs. (AA271-420)
- Spirol Threading Inserts