Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151052
Zoro # G409557256
product price: $9.79
/pk 50, $0.20/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size #2-56
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151052
- Zoro # G409557256
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #2-56 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
2-56x 1/8 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413501)
- BOSCH Hammer Masonry Drill, 1/4in, Carbide (HC2042)
- WESTWARD Utility Knife Utility, 6 in L (19G963)
- VIKAN Repl Hook, Tool Mount, White Poly, PK4 (10165)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56 (IT-160400X)
- CARMEX Threading Insert, 08 IR 18 NPT BMA (08 IR 18 NPT BMA)
- WALTER Insert Walter NTS for Threading NTS-ER-16 14NPT WXP20 (NTS-ER-16 14NPT WXP20)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- WIDIA Threading Insert, NA, (NAS3L8)
- KIPP Threaded Insert Standard, Steel, M12X1, 25, M16X1, 5 (K0398.12X125)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- Spirol Threading Inserts