Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151051
Zoro # G209557234
product price: $9.89
/pk 50, $0.20/ea
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size M2-0.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151051
- Zoro # G209557234
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M2-0.4 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M2-0.4x 3.175 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 24mm 12 Point Long Pattern Combination Wrench (81742)
- WRIGHT TOOL Adjustable Hook Spanner Wrench 4 Pc Set (9629)
- DEWALT Battery, 20V, 5.0Ah (DCB205BTLR)
- POWERBUILT 1/2" Drive 24" Flexible Bar (640854)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1250-14X)
- EMHART TEKNOLOGIES Pop Sheet Metal Inserts 1/4-20 (57825)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IT-200750X)
- CARMEX Threading Insert, 16 IR 11.5 NPTF BMA (16 IR 11.5 NPTF BMA)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- WIDIA Threading Insert, NT, (NT3RK)
- Spirol Indexable Tools