Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151049
Zoro # G109557204
product price: $13.85
/pk 50, $0.28/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size M2.5-0.45
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151049
- Zoro # G109557204
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M2.5-0.45 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M2.5-0.45x 5.741 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 1" dia., 2" Cutting D (63134254042)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Metric So (25-04MM)
- GEDORE Impact Reducer 3/4" To 1/2" (KB 3219)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (14031)
- CHAMPION CUTTING TOOL 9/16in-12 330 Hexagon Rethreading Dies, 1-1/16in Size Across Flats, 1/2in Die Thickness (CHA 330-9/16-12)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- ZORO SELECT Left Hand Insert, M8x1.25, PK6 (83160LH)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16X)
- WIDIA Threading Insert, NAS, (NAS3L6)
- CARMEX Threading Insert, 16 ER 10 UN BMA (16 ER 10 UN BMA)
- Spirol Threading Inserts