Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151035
Zoro # G609557223
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size M5-0.6
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151035
- Zoro # G609557223
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M5-0.6 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M5-0.6x 6.35 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 6-1/2 in. D X 5/8 in. Classic Steel Circular Saw Blade 140 teeth 1 pk (11820ZR)
- INGERSOLL RAND CO Ingersoll Rand Rear Exhaust Reversible Air Cut-Off Tool, 1/4" Air Inlet, 20000 RPM (426)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003761)
- OX TOOLS Pro 11" Wide London Pattern Brick Trowel - OX Grip (OX-P011111)
- KYOCERA Threading Insert, 16 IR200ISOTF PR1115 Grade PVD Carbide (16IR200ISOTFPR1115)
- TUNGALOY Threading Insert, Carbide, Tangential (JTTL3005F J740)
- WIDIA Threading Insert, NT, (NTP2L)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Offset: 0.064" (IAT-1500-8X)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- Spirol Indexable Tools