Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151034
Zoro # G209557180
product price: $13.29
/pk 50, $0.27/ea
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size M4-0.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151034
- Zoro # G209557180
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M4-0.7 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M4-0.7x 4.699 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Screwdriver Bit Set, PK12 (626721000)
- HANSON Left-Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/64" (30505)
- METABO Metabo NR83A5M 3.25 in. Plastic Collated Pneumatic Framing Nailer (NR83A5M)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- MICRO 100 Threading Tool, 0.180" Min Bore dia (IT-1801000X)
- MICRO 100 Standard - Threading Tools - ACME Threads (IAT-1000-14X)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- Spirol Threading Inserts