Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151032
Zoro # G409557249
product price: $10.49
/pk 50, $0.21/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size M3-0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151032
- Zoro # G409557249
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M3-0.5 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M3-0.5x 3.556 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 48 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x48)
- LENOX Blade, Metal Cutting, PK25 (20171B6110R)
- JOHNSON LEVEL & TOOL Square Rafter 12In Orng/Lime (RAS-170B-ORA)
- ECLIPSE 6 in Cable Stripper RG-59/6/11/7 (902-229)
- WALTER Insert Walter NTS for Threading NTS-ER-16 14NPT WXP20 (NTS-ER-16 14NPT WXP20)
- KIPP Threaded Insert Reinforced, Steel, M10, M16X1, 5 (K0399.10)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Shank Dia.: 3/8" (IT-3201000X)
- H & H INDUSTRIAL PRODUCTS 7/16-14 Wire Thread Inserts (1011-0257)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- Spirol Threading Inserts