Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151030
Zoro # G709557246
product price: $20.99
/pk 50, $0.42/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size 1/4"-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151030
- Zoro # G709557246
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | 1/4"-20 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
1/4-20x 5/16 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Handheld Analog Durometer, Shore A Scale (ISH-SAM)
- DREMEL Diamond Point (9929)
- HYDE Joint Knife Xflex 6" (02852)
- CAPRI TOOLS 3/8 in. Drive 9/16 in. Semi-Deep Impact Socket (CP53154)
- H & H INDUSTRIAL PRODUCTS 1/4-20 Wire Thread Inserts (1011-0251)
- AVK Thread Conversion Kit, M6 x 1.0, 2 pcs. (AAT202-610)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Groove Width: 0.1280" (IAT-2000-8X)
- WIDIA Threading Insert, CPT, Triangle (CPT20052R)
- WIDIA Threading Insert, NTF, (NTF2R)
- WIDIA Threading Insert, NA, (NT1L)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-312-12X)
- Spirol Indexable Tools