Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151029
Zoro # G109557242
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151029
- Zoro # G109557242
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #10-32 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
10-32x 1/4 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knock Out Set (KRW-1)
- DRILL AMERICA m11x2 HSS Metric Hand Tap (DWTSMT11X2)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- KD TOOLS 1/2" Drive Hex Impct Sckt, Metric, 6 pt, 1/2"Dr, 7 pcs, Metric (84940)
- WIDIA Threading Insert, NT, (NT2RK)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Overall Length: 2-1/2" (IT-3201250X)
- ZORO SELECT Left Hand Insert, 1/2-20, PK4 (83126LH)
- CARMEX Threading Insert, 16 ER 8 ST ACME BMA (16 ER 8 ST ACME BMA)
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- ZORO SELECT BSP Repair Kit, 1/8-28, 12pcs. (88310)
- Spirol Threading Inserts