Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151027
Zoro # G009557229
product price: $19.49
/pk 50, $0.39/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size #8-32
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151027
- Zoro # G009557229
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #8-32 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
8-32x .185 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Linear Scales, Range 12"/300mm (ISL-B5-300)
- MARTIN TOOLS Cross Chisel Hammer, W/Hickory Handle (153G)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2020D)
- GREY PNEUMATIC SOC 5MM 3/8D IMP HEX MALE (1905M)
- AVK Thread Conversion Kit, 5/16-18, UNC, 1 pcs. (AA271-518)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-187-16)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Offset: 0.023" (ITL-180350X)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- EMHART TEKNOLOGIES 12Pk Insert 3/8-16 12Pk (R1185-6)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- KIPP Threaded Insert Reinforced, Steel, M10, M16X1, 5 (K0399.10)
- Spirol Threading Inserts