Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151026
Zoro # G109557211
product price: $11.59
/pk 50, $0.23/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151026
- Zoro # G109557211
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #6-32 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
6-32x .150 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4522)
- MAYHEW HEX KEY SET SAE HD TWISTED 9pc (MY45052)
- IRWIN Original Locking Pliers Set, 3 pcs. (323S)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- ZORO SELECT Helical UNC, UNF, and Metric Range Kit (87920)
- WIDIA Indexable Drilling Insert, 050204, Carbide (TCF050204BPV38)
- KYOCERA Threading Insert, PVD Carbide (KCTP2LPR1215)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Thread Size: 56-72 (IT-050150X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Max. Bore Depth: 2" (IAT-2000-5X)
- WIDIA Threading Insert, NA, (NAS3L8)
- AVK Thread Conversion Kit, M6 x 1.0, 2 pcs. (AAT202-610)
- Spirol Indexable Tools