Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 151000
Zoro # G209557265
product price: $12.95
/pk 50, $0.26/ea
$12.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size #2-56
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 151000
- Zoro # G209557265
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #2-56 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
2-56x .157 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6 lb Track Adze, 34 Hickory Handle (1201)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2CB)
- MILWAUKEE TOOL Rotor (ML16-01-2405)
- DRILL AMERICA #38 HSS Polished Jobber Length Drill Bit (D/AP38)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- AVK Thread Conversion Kit, 6-32, UNC, 1 pcs. (AA271-632)
- AVK Thread Conversion Kit, 3/8-16, UNC, 2 pcs. (AAT202-616)
- EMHART TEKNOLOGIES 6Pk Insert 1/2-13 6Pk (R1185-8)
- CARMEX Threading Insert, 16 ER 11.5 NPT BMA (16 ER 11.5 NPT BMA)
- WALTER Insert Walter NTS for Threading NTS-ER-22 N60 WXP20 (NTS-ER-22 N60 WXP20)
- AVK Thread Conversion Kit, 8-32, UNC, 1 pcs. (AA271-832)
- Spirol Threading Inserts