Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150924
Zoro # G409557201
product price: $10.35
/pk 50, $0.21/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size M2.5-0.45
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150924
- Zoro # G409557201
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M2.5-0.45 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M2.5-0.45x 3.556 Brass, Short, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Push Stick - Carded (10221C)
- WESTWARD Open End Wrench, 15/16 x 1 in., 15 Deg (1EYL9)
- HUSQVARNA VBELT (594651301)
- PROTO 3/8 in Drive Hex Socket Bit SAE 1/4 in Tip, 1 13/16 in L (J49901/4ST)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.490" Min Bore dia, Shank Dia.: 1/2" (IAT-1500-5X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- ZORO SELECT Left Hand Insert, 1/4-28, 6pcs. (82117LH)
- CARMEX Threading Insert, 08 IR A60 BMA (08 IR A60 BMA)
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- ZORO SELECT Helical Total Range Kit All Metric (87930)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 3/4" (IT-360750X)
- Spirol Threading Inserts