Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150895
Zoro # G609557209
product price: $21.59
/pk 50, $0.43/ea
$21.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size M5-0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150895
- Zoro # G609557209
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M5-0.6 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M5-0.6x 9.525 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANAVISE 1" Light Duty Multi-Angle Vise with Suction Cup Base (209)
- OSG Spiral Flute Tap, Plug, 2 (1407008)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 5 lb Capacity) (HT-2)
- WESTWARD Hand Tap Drill Bit Set, 18-Piece (5PXJ4)
- H & H INDUSTRIAL PRODUCTS M5 X 0.8 Wire Thread Inserts (1011-0240)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901000X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Thread Size: 11-28 (IT-3601800X)
- ZORO SELECT Left Hand Insert, 5/16-24, PK6 (83119LH)
- CARMEX Threading Insert, 16 ER 32 UN BMA (16 ER 32 UN BMA)
- MICRO 100 Standard, Thread Relief Tools, 0.188" (3/16) Min Bore dia, Max. Bore Depth: 3/4" (LTR-187-12X)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Finish: AlTiN (IAT-1800-12X)
- Spirol Indexable Tools