Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150894
Zoro # G709557253
product price: $17.49
/pk 50, $0.35/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Size M4-0.7
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150894
- Zoro # G709557253
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M4-0.7 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M4-0.7x 8.154 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC Deep Socket 1/2" Drive x 21mm, 3.07" Length, Chrome plated (2021MDT)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4046M)
- LENOX Lenox Classic CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 5/8 TPI x 0.035 Thick (47435CLB72362)
- HHIP 8 X 6 X 5" Angle Plate & 1-2-3 Precision Block Set (9999-0004)
- KIPP Threaded Insert Reinforced, Steel, M16, M22X1, 5 (K0399.16)
- KYOCERA Threading Insert, 16 ER150ISOTF PR1115 Grade PVD Carbide (16ER150ISOTFPR1115)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 3/4" (IT-200750X)
- MICRO 100 Quick Change Metric Threading Tool, Topping, 3.400 Mm Min Bore, 9.00 Mm Max (QTMT-050080-09)
- WIDIA Indexable Drilling Insert, 120412, Carbide (TCF120412FPV36)
- WIDIA Threading Insert, NTP, (NT2RK)
- ZORO SELECT BSP Repair Kit, 3/8-19, 10pcs. (88312)
- Spirol Indexable Tools