Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150893
Zoro # G209557272
product price: $15.75
/pk 50, $0.32/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size M3.5-0.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150893
- Zoro # G209557272
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M3.5-0.6 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M3.5-0.6x 7.138 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Multi Point Tools (66260195013)
- KODIAK CUTTING TOOLS 5/16 Carbide Endmill 4 Flute Single End (5430920)
- URREA 1/2" drive, 6-point short impact socket 15/16" (7430H)
- URREA 7 Piece Metric Fold-Up Hex Key Set, 4977BM (4977BM)
- MICRO 100 Threading Tool, 0.160" Min Bore dia, Thread Size: 27-56 (IT-160400X)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1/2" (IT-360500X)
- AVK Thread Adaption Kit, 1/4-20, UNC, 4 pcs. (AKPT420TAK)
- WIDIA Threading Insert, NT, (NTP2L)
- MICRO 100 Threading Tool, 0.290" Min Bore dia (IT-2901000X)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Max. Bore Depth: 0.600" (IT-200600X)
- WIDIA Threading Insert, NT, (NT3R)
- Spirol Indexable Tools