Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150892
Zoro # G109557266
product price: $14.45
/pk 50, $0.29/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size M3-0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150892
- Zoro # G109557266
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | M3-0.5 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
M3-0.5x 5.741 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, 4R, 6 L x 3/4 In W, Chrome, Hook (CH604R-6)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 16 cu ft, 48" W x 24" D x 28" H (780U10)
- 5S SUPPLIES Tool Box Foam Insert 2 Color 24.50in x 28.75in Black Top / Red Bottom (TSF-2428-BLKRD)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986008)
- WIDIA Threading Insert, NG, (NWC3R11E)
- ZORO SELECT Left Hand Insert, M8x1.25, PK6 (83160LH)
- KYOCERA Threading Insert, 16 IR200ISOTF PR1115 Grade PVD Carbide (16IR200ISOTFPR1115)
- CARMEX Threading Insert, 22 ER 5 UN BMA (22 ER 5 UN BMA)
- KIPP Threaded Insert Self-Tapping, W. Cutting Slit, M05, L=10, Steel Electro Zinc-Plated (K0978.05)
- MILWAUKEE TOOL Threading Jaw Inserts, PK6 (49-16-5104)
- MICRO 100 Threading Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (IT-180500X)
- Spirol Threading Inserts