Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150890
Zoro # G109557235
product price: $21.55
/pk 50, $0.43/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size #10-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150890
- Zoro # G109557235
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #10-32 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
10-32x 3/8 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 X 5 X 6-5/8" Cast Iron V-Block Set (3402-1010)
- MILWAUKEE TOOL 1 in Drive Impact Socket Set, Metric, SAE, 7 pcs (49-66-7840)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- DRILL AMERICA 1/16" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN1/16)
- WIDIA Threading Insert, NA, (NAS3L8)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- DORIAN Indexable Thread Turning Insert (16IL-AG60-DVK10)
- MICRO 100 Standard, Threading Tools, ACME Threads, 0.360" Min Bore dia, Max. Bore Depth: 1-1/4" (IAT-1250-12X)
- DORIAN Indexable Thread Turning Insert (16IL-G60-DVP656)
- MICRO 100 Threading Tool, 0.120" Min Bore dia, Max. Bore Depth: 3/4" (IT-120750X)
- CARMEX Threading Insert, 11 IR A60 BMA (11 IR A60 BMA)
- Spirol Indexable Tools