Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150889
Zoro # G509557248
product price: $21.55
/pk 50, $0.43/ea
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size #10-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150889
- Zoro # G509557248
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #10-24 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
10-24x 3/8 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Nut Driver, 5/16", Hollow, 3" (ND-630516)
- VEGA Torq-Set 6 Power Bit x 1-1/4" Acr Remova (132TS06ACR-R)
- DIABLO 45 pc Screwdriving Set (45-Piece) (DSC-S45)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 5/32 (54052)
- CARMEX Threading Insert, 16 IR 14 NPT BMA (16 IR 14 NPT BMA)
- H & H INDUSTRIAL PRODUCTS M8 X 1.2 Wire Thread Inserts (1011-0244)
- AVK Thread Conversion Kit, 1/4-20, UNC, 2 pcs. (AAT202-420)
- AVK Thread Conversion Kit, 10-24, UNC, 2 pcs. (AAT202-1024)
- AVK Thread Conversion Kit, M4 x 0.7, 2 pcs. (AAT202-470)
- WIDIA Threading Insert, NAS, (NAS3L6)
- CARMEX Threading Insert, 16 IR 24 UN BMA (16 IR 24 UN BMA)
- Spirol Threading Inserts