Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150888
Zoro # G409557263
product price: $17.39
/pk 50, $0.35/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size #8-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150888
- Zoro # G409557263
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #8-32 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
8-32x .321 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS SCRAPER BIT PNEUMATIC 2" (MY31970)
- UNITED ABRASIVES/SAIT Saw BladeT116x332x1IronworkerPK10 (24011)
- STAHLWILLE TOOLS Combination plier L.180 mm head polished handles multi-component handles with softer layers (65013180)
- DRILLCO 1/4-20, CARBON TAPER TAPS - 2000C (20C116CT)
- EMHART TEKNOLOGIES 12Pk Insert 3/8-16 12Pk (R1185-6)
- KIPP Threaded Insert Reinforced, Steel, M14, M20X1, 5 (K0399.14)
- EMHART TEKNOLOGIES 12Pk Insert 1/4-20 12Pk (R1185-4)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- CARMEX Threading Insert, 16 ER AG60 BMA (16 ER AG60 BMA)
- MICRO 100 Standard, Thread Relief Tools, 0.313" (5/16) Min Bore dia, Finish: AlTiN (LTR-312-20X)
- H & H INDUSTRIAL PRODUCTS 1/2-20 Wire Thread Inserts (1011-0260)
- Spirol Threading Inserts