Shop All Threading Inserts
Spirol
Pt#, Series 29. Straight Hole - Symmetrical Brass Insert, 50PK
Mfr # 150887
Zoro # G509557262
product price: $15.65
/pk 50, $0.31/ea
$15.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Straight Hole - Symmetrical
- Material Brass
- Size #6-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spirol
- MFR # 150887
- Zoro # G509557262
- Country of Origin Multiple
- Category Threading Inserts
Dimensions
Size | #6-32 |
Details
Style | Straight Hole - Symmetrical |
Material | Brass |
Description
6-32x 9/32 Brass, Long, Straight Hole - Symmetrical Insert, Series 29
- •Heat / Ultrasonic Inserts that are designed for straight holes using standard core pins. The same hole diameter applies to all Inserts within these series. Seating and installation are facilitated with a pilot and a tapered knurl and groove design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- PLATT Black Protective Case, 12-1/2"L x 10"W x 5-1/8"D (1412)
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 10" L, Chrome Finish (80220G)
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal, Classic Pro Series (1793040)
- MICRO 100 Threading Tool, 0.360" Min Bore dia, Max. Bore Depth: 1" (IT-3601000X)
- MICRO 100 Standard - Threading Tools - Thread Relief Tools (LTR-094-6X)
- MICRO 100 Threading Tool, 0.050" Min Bore dia, Shank Dia.: 1/8" (IT-050200X)
- ZORO SELECT Left Hand Insert, 3/4-16, PK2 (83132LH)
- MICRO 100 Threading Tool, 0.320" Min Bore dia, Max. Bore Depth: 1/2" (IT-320500X)
- SUMITOMO Insert Drill, Carbide, Indexable (WDXT094008-G-ACP300)
- ZORO SELECT BSP Repair Kit, 3/8-19, PK10 (88332)
- Spirol Indexable Tools